Beli trusco packing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Horizontal/Vertical Rotary Table
    Mulai

    Rp24.999.900

    TRUSCO Horizontal/Vertical Rotary Table
    atribut:
    • Accessories: T shape bolt, Handle
    • Indexing Accuracy: Up to 10 Seconds
    • Keyway (mm): 14
    • Load Capacity (kg): 60
    • Purpose of Use: For accurate angular indexing.
    • Specifications: Surface Roughness ± 0.02mm or Less.
    • Suitable Chuck: Victor TC165F (6inches)
    • Table Diameter (mm): 200
    • Total Height (mm): 103
  2. TRUSCO Rotary Table
    57%
    Mulai

    Rp5.899.900

    TRUSCO Rotary Table
    atribut:
    • Dimensions a (mm): 152
    • Dimension D (mm): 163
    • Dimensions b (mm): 81
    • Withstand Load (kg): 40
    • Dimensions c (mm): 203
    • Table Center Hole Diameter: MT2
    • Front Mounting Chuck (inch): 5
    • Keyway Fluet Width (mm): 16
    • Accessories: T shape bolt, Handle
    • Purpose of Use: For accurate angular indexing.
  3. SMC Rotary Table
    Mulai

    Rp8.099.900

  4. TRUSCO Rotary Table (Meja Kerja Putar)
    48%
    Mulai

    Rp1.299.900

    TRUSCO Rotary Table (Meja Kerja Putar)
    Deskripsi:
    -Optimum for assembly of products, parts and maintenance of die and mold.-Easily move to a position easy for the operator to use.
    atribut:
    • Body Material: Steel (silver coated)
    • Interior Materials: Resin Bearing
  5. SIAT Battery-Operated Strapping Tool
    Mulai

    Rp63.999.900

    SIAT Battery-Operated Strapping Tool
    Deskripsi:
    Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.
    atribut:
    • Strap Quality: PP - PET
    • Joint Type: Friction Weld Seal
  6. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  7. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  8. Vertex Horizontal/Vertical Rotary Table
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  9. Non Brand Manual Strapping Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Non Brand Manual Strapping Tool
    Deskripsi:
    Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
  10. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  11. TRUSCO Rotary Table for Dies (Round Type) (Meja Kerja Putar)
    Mulai

    Rp4.399.900

    TRUSCO Rotary Table for Dies (Round Type) (Meja Kerja Putar)
    Deskripsi:
    -The bearing allows it rotate smoothly.-Equipped with a stopper so it can freely be stopped at any position.-Optimum for assembly of products, parts and maintenance of molds, etc.-Work is possible from any direction 360° and work efficiency will go up.
    atribut:
    • Table Board Thickness: 2.3mm
    • Base Board Thickness: 2.3mm
    • Height: 28mm
    • Material: Steel (powder coating)
  12. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
  13. TRUSCO Horizontal/Vertical Rotary Table
    Mulai

    Rp159.900

    TRUSCO Horizontal/Vertical Rotary Table
    Deskripsi:
    -T type bolt for adjusting the standard scale position.
  14. Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  15. Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
Daftar Harga trusco packing Terbaru October 2026
TRUSCO Horizontal/Vertical Rotary TableRp24.999.900
TRUSCO Rotary TableRp5.899.900
SMC Rotary TableRp8.099.900
TRUSCO Rotary Table (Meja Kerja Putar)Rp1.299.900
SIAT Battery-Operated Strapping ToolRp63.999.900
Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Rp1.699.900
Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)Rp659.900
Vertex Horizontal/Vertical Rotary TableRp5.399.900
Non Brand Manual Strapping ToolRp669.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)